Wax/Resin Printer Ribbon

Wax/Resin Printer Ribbon

Wax/Resin Printer Ribbons Are Used For Printing Bar Codes, Small Text, Logos, Packaging Labels And Tags.

Wax/Resin Printer Ribbons are made of wax and resin for long lasting durability. Ribbons provide a chemical-resistant design for enhanced reliability. Features smear and scratch resistance for added versatility. Available widths range from 33 to 220 mm. Lengths range from 74 to 625 Meters. Package quantities are 6, 12, 24 and 48. Dimensions vary per model.


WIDTH MM
  • WIDTH MM
LENGTH METERS
  • LENGTH METERS
COMPARE
WIDTH MM LENGTH METERS MATERIAL QTY PER CARTON FOR PRINTER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:25