Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tach-It® Mini-Con Wipe On Label Applicator With Integrated Conveyor

Tach-It® Mini-Con Wipe On Label Applicator With Integrated Conveyor

Item #: WBB450007

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,349.95
Product Information
Customer Review
Product Q&A
Accessories
Tach-It Mini-Con Wipe On Label Applicator with Integrated Conveyor

Realizing a need in the market for a machine between a semi-automatic label dispenser and a full inline labeling system, Tach-It created a table top unit that will feed product on a conveyor through a wipe on label applicator and apply a label precisely on the desired location each time. The Mini-Con requires no special operator training or tools for label or product changeovers, has a touch sensitive display screen where all settings are made and viewed, uses only non-contact sensors for product and labels, can apply 1 label or 1 and 2 labels (must be alternating on the web), has a product and target counter, a 10 inch wide high friction conveyor making it perfect for most applications, extra large roll capacity and the reliability of stepper motors for consistent label placement.á To use, an operator simply puts the items to be labeled at one end of the conveyor and it travels under the label head where the label is applied and exits at the other end of the conveyor.á If you have a pre-existing conveyor, the Tach-It Mini-Con can be purchased with an adjustable height stand on casters that can be rolled right to and set up above your existing conveyor.



Product Specifications

    • LENGTH INCHES57
    • WIDTH INCHES18
    • BRANDTach It
    • DESCRIPTIONMini-Con Wipe On Label Applicator W/Conveyor
    • HEIGHT INCHES36
    • MANUFACTURERS PART NUMBERMini-Con
    • WEIGHT LBS130
    • MATERIAL WIDTH MINIMUM3/8
    • MATERIAL WIDTH MAXIMUM5
    • CUT OR MAT LENGTH MINIMUM5/8
    • CUT OR MAT LENGTH MAXIMUM11
    • TYPEMini-Con Applicator with Conveyor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:60