Our Heavy-Duty LAN Stations accommodate any LAN environment - no matter how many monitors, servers or printers you have. 16 gauge steel-reinforced stations feature a 30"D, 29"H, 1-1/8" thick plastic laminate work surface to handle even the largest monitors, leaving plenty of workspace. Includes Two 18"D upper shelves that are height adjustable on 2" increments. 27"D lower shelf is ideal for housing multiple servers. All shelves are 3/4" thick plastic laminate. 24" upper shelves support up to 235 lbs. each, 48"-72" up to 350 lbs. each and up to 500 lbs. each for the 96".
Each unit offers triple-leg support (dual leg on 24"unit) with four lateral braces for added stability. Now includes two Vertical Cable Management Channels that attach to any leg to neatly organize and keep all cables out of the way. Add casters for easy office mobility. Optional LCD Tracks are height adjustable on 2" increments to securely mount flat panel monitors to LAN station at the ideal viewing height. Includes 2 monitor mounts that swivel 180 degrees. Additional mounts sold separately.
Gray powder coat finish. Assembles easily.
Heavy Duty LAN Station Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
LCD Track securely mounts flat panel monitors to LAN station at ideal viewing height. Monitor mounts swivel 180 degrees. Includes two 48" kit that accommodate up to four 15" monitors each. Each LCD track includes 2 monitor mounts.
Easily attaches to LCD Track for LAN Workstation. Adds VESA mount monitors or LCD monitors to workstation. Monitor mounts swivel 180 degrees.