Heavy-Duty Kraft Paper Dispenser

Heavy-Duty Kraft Paper Dispenser

Heavy-Duty Kraft Paper Dispensers Are Used For Commercial or Industrial Wrapping And Packaging Applications.

Heavy-Duty Kraft Paper Dispensers are made with a solid squared steel tubing construction for long lasting durability and dependability. Allows user to quickly dispense Kraft paper and tear across blade for easy packaging. Wide selection of horizontal or vertical units with smooth or serrated blades available for 12, 24, 36, 48 or 60 inch roll widths. Horizontal models designed to sit securely on table or workbench. Vertical dispensers have sturdy locking casters for easy mobility. Types are Kraft Paper Dispenser, Kraft Paper Dispenser w/Paper Crumple Device, Kraft Paper Dispenser w/Serrated Blade and Kraft Paper Dispenser/Vertical. Dimensions vary per type. Color finish is Black. Package quantity is 1.


TYPE
  • TYPE
W"
  • W"
L"
  • L"
H"
  • H"
COMPARE DIMENSIONS CASTERS
TYPE ROLL DIAMETER " BLADE LENGTH INCHES BLADE TYPE W" L" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.172:21