Browse Pipe & Tubing (3,695 Items)
Ridgid® Roll Groovers
Narrow Your Results By:
Ridgid® Roll Groovers Are Ideal For A Variety Of Pipe Threading And Grooving Applications. Ridgid® Roll Groovers are made of durable cast iron housings and other high quality materials for long lasting durability. Variety of types available to meet job requirements and specifications. Available individually or in sets. Types are Combo Roll Groover, Drive/Groove Roll Set, Roll Groover, Roll Groover w/535 Carriage Mount Kit, Roll Groover Set, Roll Groover Set w/Carry Case and Roll Groover w/Roll Sets . Series types are 915, 916, 918, 918-5, 918-1, 920 and 975 . Pre/tube sizes vary per type . Package quantity is 1 .
Ridgid® Roll Groovers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items
PIPE/TUBE
STYLE
DESCRIPTION
SIZE
CONSTRUCTION
IMAGE
MODEL
QTY
PRICE
Manual Combo Roll Groover 1"-6" Sch. 10 or 40 Steel, Stainless Steel, PVC
WBB328733 * $880.00
Manual Combo Roll Groover For Use W/Copper Tube 2" - 8" Copper Tube Type K, L, M, DWV
WBB839832 $990.00
Manual Drive & Groove Roll Set 1-1/4" - 1-1/2" Sch. 10 or 40 Steel, Stainless Steel, PVC
WBB839851 $247.95
Manual Drive & Groove Roll Set 2" - 8" Copper Tube Type K, L, M, DWV
WBB839907 $277.95
Manual Drive & Groove Roll Set 4" - 6" Sch. 40 Steel, Stainless Steel, PVC
WBB839717 $303.95
Manual Drive & Groove Roll Set 8" - 12" Sch. 10 Steel, Stainless Steel, PVC
WBB839729 $315.95
Manual Roll Groover 2" - 6" Sch. 10 or 40 Steel, Stainless Steel, PVC
WBB327376 * $1,024.00
Manual Roll Groover 1-1/4" - 6" Sch. 10 or 40 Steel, Stainless Steel, PVC
WBB326708 * $1,067.00
Manual Roll Groover 2" - 6" Copper Tube Type K, L, M, DWV
WBB326900 * $1,067.00
Manual Roll Groover 1-1/4" - 6" Sch. 10 or 40 Steel, Stainless Steel, PVC
WBB326902 * $1,067.00
Hydraulic Roll Groover 1-1/2" - 12" Sch. 10 or 40 Steel, Stainless Steel, PVC, & Copper Tube Type K, L, M, DWV
WBB327467 * $2,975.00
Electric Roll Groover 1"-12" Sch. 10 or 40 Steel, Stainless Steel, PVC, & Copper Tube Type K, L, M, DWV
WBB839833 * $7,047.00
Hydraulic Roll Groover W/535 Carriage Mount Kit 1-1/2" - 12" Sch. 10 or 40 Steel, Stainless Steel, PVC, & Copper Tube Type K, L, M, DWV
WBB328118 * $3,401.00
Electric Roll Groover Set 8" - 12" Sch. 10 (8" Sch 40) Steel, Stainless Steel, PVC
WBB326903 $668.00
Electric Roll Groover Set W/Carry Case 2" - 6" Copper Tube Type K, L, M, DWV
WBB839752 $631.00
Electric Roll Groover Set W/Carry Case 1-1/4" - 1-1/2" Sch. 10 or 40 Steel, Stainless Steel, PVC
WBB839864 $810.00
Manual Roll Groover W/Roll Sets 2" - 16" Sch. 40 & Standard Wall
WBB839897 * $9,501.00
May We Suggest
Multi-Size Cut-Grooving Die Heads, RIDGID 55447
RIDGID® Model No. 918-4 Roll Groover W/1224 Carriage Mount Kit
RIDGID® Model No. 918 Roll Groover W/1822 Power Drive Mount Kit
RIDGID® Set Of Rolls 1-1/4 To 1-1/2
Multi-Size Cut-Grooving Die Heads, 55447
RIDGID® Model No. 918-4 Roll Groover W/1224 Carriage Mount Kit
RIDGID® Model No. 918 Roll Groover W/1822 Power Drive Mount Kit
RIDGID® Set Of Rolls 1-1/4 To 1-1/2
FREE Shipping
FREE Shipping
RIDGID® Model No. 918-1 Roll Groover W/300 Power Drive Mount Kit
RIDGID® Set Of Rolls For 1" Pipe
RIDGID® Tape, Diameter Metric
RIDGID® Set Of Rolls 2 To 6
RIDGID® Model No. 918-1 Roll Groover W/300 Power Drive Mount Kit
RIDGID® Set Of Rolls For 1" Pipe
RIDGID® Tape, Diameter Metric
RIDGID® Set Of Rolls 2 To 6
FREE Shipping
RIDGID® Set Of 4-6" Rolls 920
RIDGID® Kit, 300 Mounting Base
RIDGID® Kit, 535 Mounting F/918
RIDGID® Set Of 22-24" Rolls 920
RIDGID® Set Of 4-6" Rolls 920
RIDGID® Kit, 300 Mounting Base
RIDGID® Kit, 535 Mounting F/918
RIDGID® Set Of 22-24" Rolls 920
RIDGID® Kit, Mounting 1224 F/918
RIDGID® Kit, Copper Rolls For 975
RIDGID® Extension, Ratchet,1/2 Locking
RIDGID® Base, Mounting 1822 For Model 918
RIDGID® Kit, Mounting 1224 F/918
RIDGID® Kit, Copper Rolls For 975
RIDGID® Extension, Ratchet,1/2 Locking
RIDGID® Base, Mounting 1822 For Model 918
RIDGID® Set Of Copper Rolls For Model 920
RIDGID® Set Of 18-20" Rolls, For Model 920
RIDGID® Set Of Rolls 1,1-1/4 to 1-1/2", For Model 918
RIDGID® Set Of Copper Rolls For Model 920
RIDGID® Set Of 18-20" Rolls, For Model 920
RIDGID® Set Of Rolls 1,1-1/4 to 1-1/2", For Model 918
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.