Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Cables, Ties & Wire Fasteners (954)
Remove
Adhesive Bases
Remove
Narrow Your Results By:
Color
Black (3)
Natural (3)
Our Price
Under $15.00 (2)
$15.00 - $16.00 (2)
$16.00 - $17.00 (1)
Over $17.00 (1)





Adhesive Bases
Adhesive Bases Adhesive Bases Can Be Attached To A Clean And Dry Surface Of Metal, Plastic, Glass, Paper Or Painted Surface.

A screw or rivet is recommended for extra holding strength against outdoor elements. Bases are made with durable, injection molded nylon. Includes acrylic adhesive to offer a higher melting point. Base can be used on all self-locking ties up to 14” and 75 lb. tensile strength. Counter-sunk hole for the screw or rivet will not interfere with the cable ties. Meets UL84V-2 Flammability Classification. Choose between Bases with 2-Way or 4-Way entry.


Adhesive Bases
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
4-way Adhesive Mtg Base 1-1/8" sq- UV Black, 100 Pieces
WBB264537$16.25
4-way Adhesive Mtg Base- 1-1/8" sq- Natural, 100 Pieces
WBB264619$14.50
Adhesive Mtg Base- 2-way- 1" sq- Black, 100 Pieces
WBB264529$17.00
Adhesive Mtg Base- 2-way- 1" sq- Natural, 100 Pieces
WBB264528$15.50
Mini 4-way Adhesive Mtg Base- 3/4" sq- Black, 100 Pieces
WBB264530$15.50
Mini 4-way Adhesive Mtg Base- 3/4" sq- Natural, 100 Pieces
WBB264620$14.50
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
(74)