Metric Calibration Weights - Kilograms

Metric Calibration Weights - Kilograms

Metric Calibration Weights - Kilograms - Ensure That Precision Commercial And Industrial Weighing Instruments Are Functioning Properly.

Metric Calibration Weights are available in Stackable Grip Handle or Cylindrical types, depending upon particular requirement or application. Available masses range from 1 to 1000 kg. Adjustment tolerances are ASTM Class 1, 4 and F, OIML Class E2 and F1 and NIST Class F. Offered with or without NVLAP Certificate.


BRAND
  • BRAND
WEIGHT KG
  • WEIGHT KG
CLASS
  • CLASS
TYPE
  • TYPE
CERTIFICATE
  • CERTIFICATE
COMPARE
BRAND WEIGHT KG CLASS TYPE CERTIFICATE CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.92.138:24