Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,182 Items)
Sub Category
Scales-Shipping & Receiving (113)
Remove
Bench Scale/Checkweigher
Remove
Narrow Your Results By:
Capacity Lbs
30 (1)
60 (1)
150 (1)
300 (1)
Graduation
0.01 lbs./0.005 kg. (1)
0.02 lbs./0.01 kg. (1)
0.05 lbs./0.02 kg. (2)


      Items
Internet Postage Capable Digital Scale 10 Lb. Capacity Internet Postage Capable Digital Scale 10 Lb. Capacity
Gooseneck Twine Holder Gooseneck Twine Holder
Double Sided Rackable Plastic Pallet 4500 Lbs Double Sided Rackable Plastic Pallet 4500 Lbs



Bench Scale/Checkweigher
Bench Scale/Checkweigher Multi-Use Shipping And Receiving Scale Is Designed For Simple Operation That Is Ideal For Weighing, Checkweighing And Basic Parts Counting.

These scales are NTEP approved at 3000 Divisions, Legal for Trade accurate, and also configurable up to 7,500 Divisions.

The easy-to-read 1.2"H LCD display stands 12.5"H above work surface and includes a keypad including 7 adjustable function keys, and an adjustable angle mounting bracket. Rugged stainless steel construction wipes down easily and includes a folding display column for portability.

Functions includes 10 preset target weights with push-button settings for either weight or piece count. Operates for over 250 hours with 6-C batteries (not included) or with an AC adapter (included). Checkweighing functions include under/accept/over indicators with both a bar graph and audible alarm.

Scale weighs in lb., kg. or oz. Full capacity Tare with Net/Gross weight. Low battery indicator. Large 13.5" x 17.4" x 4" platform. 1 Year Limited Warranty.

These items can be found on Page 264 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Bench Scale/Checkweigher
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY LBS. ACCURACY LBS. / KG. IMAGE MODEL QTY PRICE
300.01lb/0.005kg
WB652569$529.00
600.02lb/0.01kg
WB652596$529.00
1500.05lb/0.02kg
WB652597$529.00
3000.05lb/0.02kg
WB652598$599.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)