Manual Stretch Wrap Machines

Manual Stretch Wrap Machines

Manual Stretch Wrap Machines Allow Ergonomic Pallet Wrapping for Applications Including Distribution, Storage, Commercial, and more.

Manual stretch wrap machines are made of steel for strength and durability. Manually operated hand held control raises and lowers film. Powered foot control operates turntable for optimal rotation. Friction brake assembly provides wrap tension control and ergonomic film placement. Features non-skid tread plate and variable speed control. Forklift portable. Minimum stretch roll widths are 10" and 12". Maximum stretch roll widths are 18" and 20". Wrap heights are 80", 82", 83-1/4", and 83-3/4". Dimensions vary per model.


COMPARE STRETCH ROLL RAMP
BRAND MFR PART # MIN W" MAX W" WRAP H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:44