Acme Electrical Low Voltage General Purpose Transformers

Acme Electrical Low Voltage General Purpose Transformers

Acme Electrical Low Voltage General Purpose Transformers Are UL, CSA Certified.

General Purpose Transformer have input Auto-Thermal reset switch and Output circuit breaker for ease of operation. Fully encapsulated core and coil, Full fault current carrying Faraday Shield and flexible copper lead wire provide optimal performance. UL class 180° C insulation system 115°C rise; UL Type 2 enclosure. Keyhole slotted wall mounting brackets for easy installation. Two 0.875 (2.2cm) single knockouts on each side and two dual 0.875 (2.2cm) and 1.125 (2.9cm) knockouts on bottom cover. Variety of Low Voltage Transformers available.


Showing 15 of 18 items Show All Items

COMPARE MANUFACTURERS DIMENSIONS
PART # CB RATING KVA W" D" H" IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 18 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.93.187:27