Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Recessed Access Door For Drywall Surf

Recessed Access Door For Drywall Surf

Recessed Access Doors For Drywall Surfaces Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

Recessed Access Doors For Drywall Surfaces are made with solid 14 gauge steel frames and 16 gauge steel doors for long lasting durability and dependability. Door face is recessed to receive a panel of drywall to provide a dry wall finish on the door to match texture of surrounding drywall. Frame includes a drywall bead so that drywall cement can be applied to conceal flange. Concealed pivoting rod type hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 12, 18 and 24 inch widths and 12, 18, 24 and 36 inch heights.


LOCK TYPE
  • LOCK TYPE
NUMBER OF LATCHES
  • NUMBER OF LATCHES
WIDTH IN.
  • WIDTH IN.
HEIGHT IN.
  • HEIGHT IN.
WALL/CEILING OPEN
  • WALL/CEILING OPEN
COMPARE
LOCK TYPE NUMBER OF LATCHES WIDTH IN. HEIGHT IN. WALL/CEILING OPEN MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:60