Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bilco® Roof Hatches

Bilco® Roof Hatches

Bilco® NB-50VM Aluminum Roof Hatch for Curb Installation - 30"x54"

Built-in apron simplifies installation on existing curbs and ensures watertightness. Engineered with compression spring operators to provide smooth, easy, one-hand operation, regardless of size. Automatic hold-open arm locks the cover in the open position to ensure safe egress. Overlapping cover design, full welded corners on cover and curb, EPDM rubber gasket, and fully insulated cover and curb ensure weathertightness and energy efficiency. Constructed with corrosion resistant materials to provide many years of trouble free, dependable service. Heavy gauge construction and positive latching mechanism maintain building security. Designed for installation over steep or ship type stairs.


TYPE
  • TYPE
OPENING L"
  • OPENING L"
OPENING W"
  • OPENING W"
FRAME L"
  • FRAME L"
FRAME W"
  • FRAME W"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
COLOR FINISH
  • COLOR FINISH
COMPARE OPENING FRAME MANUFACTURERS
BRAND TYPE L" W" L" W" H" CONSTRUCTION COLOR FINISH PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:66