Dreamline™ Shower Base & Backwall Kits

Dreamline™ Shower Base & Backwall Kits

Shower Base And Backwall Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Shower Base And Backwall Kits are made of white finished scratch and stain resistant acrylic construction for long lasting durability and dependability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Backwalls have various configurations of corner units with integrated corner shelves and foot rests combined with watertight connecting sidewalls and back panels. Kits specially designed to be installed over existing surface and not directly against studs. Wide selection of 75-5/8 and 76-3/4 inch height units are available in various dimensional sizes with Left, Right, Center or Corner drain locations. Drain not included. Assembly required.


SERIES
  • SERIES
L"
  • L"
W"
  • W"
H"
  • H"
LOCATION
  • LOCATION
COMPARE DIMENSIONS DRAIN
SERIES L" W" H" LOCATION MANUFACTURERS IMAGE MODEL QTY PRICE D"


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.153.126:60