Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Boxes - Accessories (215)
Remove
Steel Box Accessories
Remove
Narrow Your Results By:
Construction
Steel (24)
Copper (3)
Our Price
Under $49.00 (4)
$56.00 - $72.00 (7)
$100.00 - $200.00 (6)
$200.00 - $250.00 (2)
$250.00 - $600.00 (2)
$650.00 - $800.00 (2)
$900.00 - $1,000.00 (2)
Over $1,030.00 (2)





Steel Box Accessories
Steel Box Accessories This Selection Of Accessories Is Great For Use With Steel Switch Boxes And Box Supports For Various Applications.

Made using galvanized steel for corrosion resistance. Sold in package quantities. UL listed. 970RAC mounts 2-1/2"D switch boxes with plaster ears in hollow walls or ceilings. 977 features a Grip-Lok™ for use to mount switch boxes with plaster ears in hollow walls. 976 is an adjustable ring that extends switch box set into wall. Adjusts from 1/4" to 1" with included screws. Grounding Pigtails provide a safe electrical path to help prevent shock.


Steel Box Accessories
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION PART # CONSTRUCTION LENGTH PART# IMAGE MODEL QTY PRICE EACH
Hubbell 9004R Fixed Box Bracket, 16" on Center Studs9004RSteel9004R
WBB196949$3.94
Hubbell 9006R Fixed Box Bracket, 24" on Center Studs9006RSteel9006R
WBB196950$3.81
Hubbell 9013R Adjustable Box Brace, up to 16" on Center Studs9013RSteel9013R
WBB196951$3.40
Hubbell 9015R Adjustable Box Brace, up to 24" on Center Studs9015RSteel9015R
WBB196952$4.24
Hubbell 920 Bar Hanger, with 3/8" stud920Steel14-1/4920
WBB196863$1.13
Hubbell 922 Bar Hanger, with box clip922Steel14-1/4 to 22-1/2922
WBB196864$3.59
Hubbell 961 Switch Box Plaster Ears w/screws - Open Style961Steel961
WBB196907$0.68
Hubbell 962 Switch Box Plaster Ears w/screws - Clipped Style962Steel962
WBB196908$0.71
Hubbell 963 Switch Box Plaster Ears w/screws - 1 Screw Style963Steel963
WBB196909$0.71
Hubbell 964 Old Work Griptite Clip w/screws964Steel964
WBB196910$0.71
Hubbell 966 Old Work Tigergrip Clip w/screws966Steel966
WBB196928$0.71
Hubbell 969 Old Work Box Support969Steel969
WBB196929$0.95
Hubbell 970RAC Switch Box Support, for Old Work970RACSteel970RAC
WBB196981$1.59
Hubbell 973 Ground Screw, slotted head, #10-32 threads973Steel973
WBB196932$0.14
Hubbell 975 Ground Clip, for #14 - #10 AWG copper wire975Steel975
WBB196934$0.24
Hubbell 976 Switch Box Add-A-Depth Ring, Steel, 1/4" to 1" adjustment976Steel976
WBB196782$1.93
Hubbell 977 Grip-Loc Old Work Switch Box straps/supports977Steel977
WBB196784$0.69
Hubbell 978 Square Box 4" Accessories, Far-Side box support, Non-lic978Steel978
WBB196785$0.48
Hubbell 980 Square Box 4" Accessories, Box-Loc stud bracket980Steel980
WBB196777$2.18
Hubbell 982 Grounding Pigtail, 6" length, #14 solid wire982Steel6982
WBB196778$0.97
Hubbell 983 Grounding Pigtail, 6" length, #12 insulated wire983Steel6983
WBB196779$1.03
Hubbell 984 Grounding Pigtail, 6" length, #14 bare copper984Steel6984
WBB196780$0.68
Hubbell 992 Grounding Pigtail, 8" length, #14 stranded insulated992Steel8992
WBB196781$1.12
Hubbell 993 Grounding Pigtail, 8" length, #12 stranded insulated993Steel993
WBB196787$0.58
Hubbell 994 Grounding Pigtail, #14 solid insulated copper wire994Copper8994
WBB196788$1.30
Hubbell 996 Grounding Pigtail, #12 solid insulated copper wire996Copper8996
WBB196789$0.79
Hubbell 997 Grounding Pigtail, #14 solid bare copper wire997Copper8997
WBB196790$0.93
Hubbell 998 Ground Screw, 4-way combo head, #10-32 threads998Steel998
WBB196791$0.09
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
(66)