Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Timers (18)
Remove
Supco® Commercial Refrigeration Defrost Controls
Remove
Narrow Your Results By:
Our Price
Under $60.00 (2)
$72.00 - $73.00 (1)
$96.00 - $97.00 (1)
$98.00 - $99.00 (2)
$100.00 - $101.00 (1)
$103.00 - $104.00 (1)
Over $581.00 (1)





Supco® Commercial Refrigeration Defrost Controls
Supco® Commercial Refrigeration Defrost Controls Supco® Commercial Refrigeration Defrost Controls Are Designed To Meet A Wide Variety Of Customer Requirements.

Electro-mechanical controls are used on many different types of commercial refrigeration equipment including walk-in boxes, reach-in boxes, refrigerated cases and condensing units. Heavy duty synchronous motor is safely enclosed in the heavy duty steel case. Case features electrical knockouts in the sides, back and bottom of the unit. Offers an operating temperature range of -35°F to 175°F. UL listed.


Supco® Commercial Refrigeration Defrost Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS MANUFACTURERS
DESCRIPTION W" D" H" PART # IMAGE MODEL QTY PRICE
Defrost Control Time Initiated, Temperature or Pressure Terminated4-1/24-1/47-3/4S814520
WBB434629$72.95
Defrost Control Time Initiated, Time Terminated4-1/24-1/47-3/4S804520
WBB434628$59.95
Supco Defrost Control Temperature or Pressure Terminated S8141004-1/24-1/47-3/4S814100
WBB461352$98.95
Supco Defrost Control Temperature or Pressure Terminated S8141204-1/24-1/47-3/4S814120
WBB461361$98.95
Supco Defrost Control Temperature or Pressure Terminated S8145004-1/24-1/47-3/4S814500
WBB461362$96.95
Supco Defrost Control Time Terminated S8041004-1/24-1/47-3/4S804100
WBB461304$103.95
Supco Defrost Control Time Terminated S8045004-1/24-1/47-3/4S804500
WBB461351$100.95
Supco Timer Mechanism4-1/24-1/47-3/4M814520
WBB461303$96.95
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
(74)