Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Water Flow (37)
Remove
Sensative Flow Switch
Remove
Narrow Your Results By:
Our Price
Under $105.00 (1)
$116.00 - $117.00 (2)
$141.00 - $142.00 (1)
$151.00 - $152.00 (1)
Over $152.00 (1)





Sensative Flow Switch
Sensative Flow Switch Sensitive Flow Switches Are Ideal For Use In Air Conditioning, Heat Pump, And Refrigeration Systems.

Sensitive Flow Switches are made of galvanized seal for long lasting durability. Used on fluid lines carrying water, ethylene glycol, or other fluids not classified as hazardous. Wired to energize one device and de-energize another device powered from the same source when fluid flow either exceeds or drops below the set flow rate. Used for low-energy loads to operate small relays, solenoid valves, and electronic control circuits. Flow switches have gold-plated contacts for improved electrical performance in low voltage, low current circuits. Types are F61MG-1C Standard Flow Switch, F61MB-5C Standard Flow Switch, F61MB-1C Standard Flow Switch, F61KD-4C Sensitive Flow Switch, F61KD-3C Sensitive Flow Switch and F61KB-11C Standard Flow Switch. Connection sizes are 1/4, 3/8, 3/4 and 7/8. Quantities are 1 and 5.


Sensative Flow Switch
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
F61KB-11C Standard Flow Switch
WBB476451$104.95
F61KD-3C Sensitive Flow Switch
WBB476361$116.95
F61KD-4C Sensitive Flow Switch
WBB476362$116.95
F61MB-1C Standard Flow Switch
WBB476363$141.95
F61MB-5C Standard Flow Switch
WBB476364$151.95
F61MG-1C Standard Flow Switch
WBB476380$152.95
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
(60)