165 Cast Iron Flanges

165 Cast Iron Flanges

Cast Iron Flanges Are Designed For Use On Plastic Or Heavy Weight, No Hub Or Service Weight Soil Pipe In Plumbing Applications.

Cast Iron Flanges can be installed to isolate piping away from the stud and reduce water line noise and vibration in metal stud installations. Features durable plastic body with cast iron flange for long lasting strength and dependability. Deep set cast iron closet flanges are complete with body, brass ring, bolts and gasket. Test cap available with some models. Available in 17-Gauge and 20-Gauge Brass. Package quantities are 6 and 8. Sizes vary per model.


COMPARE PKG MANUFACTURER'S
DESCRIPTION SIZE QTY PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.124.143:44