Extra Heavy Duty Work Tables

Extra Heavy Duty Work Tables

Heavy-Duty 7-Gauge Steel Workbenches Are Used In Workshops, Laboratories, Warehouses And More.

Benches are available in a variety of sizes and styles. Little Giant® Benches are made using a 7-gauge steel reinforced top with rounded comfort edges. Footpads feature 5/8" diameter anchor hole for added stability. Tabletop holds up to 9,900 lbs. Lower shelf holds up to 500 lbs. Stainless Steel Benches and Fixed Height Benches are supported by 2" x 2" x 1/4" thick angled steel legs with welded anchor plates. The 12 gauge bottom shelf of these work benches provides added storage space.


BRAND
  • BRAND
W"
  • W"
D"
  • D"
H"
  • H"
CAPACITY
  • CAPACITY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BRAND W" D" H" CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:21