Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta 2133LF, Classic Two Handle Laundry Faucet, Chrome

Rollover image to zoom in

Click image to enlarge

Delta 2133LF, Classic Two Handle Laundry Faucet, Chrome

Item #: WBB1229255

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.10 Save up to 32%
Price: $48.95
Product Information
Customer Review
Product Q&A
Delta 2133LF, Classic Two Handle Laundry Faucet, Chrome

Sensible styling that complements any home. Classically styled faucets and accessories handle the toughest of tasks with ease. Easy-to-operate blade handles. Built-in stream straightener controls water flow. Solid brass construction ensures quality and reliability.

Product Specifications

    • HEIGHT INCHES6-1/2
    • COLOR FINISHChrome
    • BRANDDelta
    • CENTERS INCHES4
    • CONNECTION SIZE INCHES1/2
    • FAUCET HOLES2 or 3
    • HANDLE STYLEDouble Blade
    • MANUFACTURERS PART NUMBER2133LF
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES3-31/32
    • SPOUT REACH INCHES5-5/8
    • NUMBER OF FAUCET HANDLES2
    • LEAD FREE COMPLIANTYes
    • WATERSENSE CERTIFIEDNo
    • VALVE TYPEWasherless Stem Cartridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!