90 Degree Long Radius Elbow

90 Degree Long Radius Elbow

90 Degree Long Radius Elbow Accommodates Supply And Pressurized Systems For Applications Including Residential, Commercial, Industrial, And More.

90 degree long radius elbow is made of wrot copper for long lasting durability and corrosion resistance. Elbow is designed for above-ground potable water supply systems such as drinking fountains, fire sprinklers, and more. Units allow directional pipeline control for application and location versatility. Types are 90 Degree Long Radius Elbow and 90 Degree Long Radius Street 90 Degree Long Radius Street Elbow. Connection types are Copper, Street x Copper, and Street x Street. Package quantities range from 1 to 250. Meets ASME and NSF standards. Dimensions vary per model.


TYPE
  • TYPE
SIZE
  • SIZE
CONNECTION TYPE
  • CONNECTION TYPE

Showing 15 of 84 items Show All Items

COMPARE
TYPE SIZE CONNECTION TYPE PKG QTY IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 84 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.69.236:60