Eccentric Reducers

Eccentric Reducers

Eccentric Reducers Are Used For Connecting Pipes Of Different Sizes.

VNE Clamp And Weld Concentric Reducers are made of stainless steel for long lasting durability. Designed to connect pipes of different sizes. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Connection types are Clamp, Clamp X Weld and Weld. Material types are T304 and T316L. Available in a variety of sizes from 3/4 in. x 1/2 in. to 6 in. x 4 in.. Exterior and interior finishes vary per model. Package quantity is 1.


SIZE
  • SIZE
CONNECTION
  • CONNECTION
MATERIAL
  • MATERIAL
EXTERIOR
  • EXTERIOR

Showing 15 of 278 items Show All Items

COMPARE TYPE FINISH
SIZE CONNECTION MATERIAL EXTERIOR INTERIOR PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 278 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.93.187:25