Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heat Exchangers


(69 Items)
High Pressure Brazed Plate Heat Exchangers With Mounting Tabs
Remove
Narrow Your Results By:
Our Price
Under $223.00 (2)
$271.00 - $272.00 (1)
$315.00 - $316.00 (1)
$367.00 - $368.00 (2)
$471.00 - $472.00 (2)
$548.00 - $549.00 (1)
$578.00 - $579.00 (2)
Over $661.00 (1)





High Pressure Brazed Plate Heat Exchangers With Mounting Tabs
High Pressure Brazed Plate Heat Exchangers With Mounting Tabs Hydronic Brazed Plate Heat Exchangers Are Ideal For Residential & Light Commercial Applications Using A Unique Mounting System And A High Level Of Thermal Efficiency In A Compact, Low Cost Unit.

The unique integral mounting tabs and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. Ideal for a wide variety of hydronic applications including domestic water heating, pool heating, radiant floors and snow melt systems. Stainless steel plates are vacuum-brazed together to form a durable, integral piece that can withstand high pressure and temperature.


High Pressure Brazed Plate Heat Exchangers With Mounting Tabs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS DIMENSIONS
MODEL NUMBER PART NUMBER W" D" H" CONNECTION TYPE IMAGE MODEL QTY PRICE
BP400-10MT5-694-00-010-0023-3/42-1/48-1/43/4" NPT
WBB202398$190.95
BP400-20MT5-694-00-020-0073-3/43-1/168-1/43/4" NPT
WBB202399$222.95
BP400-30MT5-694-00-030-0023-3/43-7/88-1/43/4" NPT
WBB202400$271.95
BP400-40MT5-694-00-040-0053-3/44-9/168-1/43/4" NPT
WBB202401$315.95
BP410-10MT5-694-10-010-0025-5/82-3/812-1/41" NPT
WBB202402$367.95
BP411-10MT5-694-11-010-0015-5/82-3/812-1/41" NPT
WBB202405$367.95
BP410-20MT5-694-10-020-0025-5/83-5/1612-1/41" NPT
WBB202403$471.95
BP411-20MT5-694-11-020-0035-5/83-5/1612-1/41" NPT
WBB202406$471.95
BP412-20MT5-694-12-020-0015-5/83-5/1612-1/41" NPT
WBB202386$548.00
BP410-30MT5-694-10-030-0045-5/84-1/412-1/41" NPT
WBB202404$578.00
BP411-30MT5-694-11-030-0015-5/84-1/412-1/41" NPT
WBB202415$578.00
BP412-30MT5-694-12-030-0015-5/84-1/412-1/41" NPT
WBB202416$661.00
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
(66)