TPI Fostoria Overhead Infrared Electric Heaters

TPI Fostoria Overhead Infrared Electric Heaters

TPI Fostoria Overhead Infrared Electric Heaters Discharge High Density Radiant Heat For Indoor Spot Heating And Zone Heating.

TPI Fostoria Overhead Infrared Electric Heaters provide medium wave radiant heat using 60 degree symmetric heat pattern that utilizes bright aluminum reflectors. Electrical infrared heaters feature an aluminum extrusion and support clip for high vibration areas and rugged environments. Straight metal sheath elements are installed to generate large amounts of infrared radiant energy in concentrated areas. Gold anodized aluminum housing provides long-term reflectivity, lasting durability and corrosion resistance. Ceiling heaters include L brackets for chain suspension or rigid mounting. Designed for direct wire, single phase wiring configurations so units can be wired on either side. ETL listed for suspended high-bay indoor applications. Heavy duty wire guard is factory installed. Metal sheath infrared heating elements have an average 25,000 hour life. Available in Phase 1 or 3. BTUs range from 4947 to 32414. Suare foot coverage ranges from 64/100 to 195/228/378/460. Mounting heights range from 8'-10' to 12'-16'. Volts, dimensions and watts vary per model.


COMPARE MOUNTING COVERAGE DIMENSIONS
BTU WATTS VOLTS PHASE H' SQ. FT. L" W" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:23