Embassy Controls Allow Power And Control Over Embassy Heaters And Components.
Embassy Controls are available in a variety of styles. Digital Set Point Controller is used for floor warming applications. Dry-contact output controls an actuator or circulator relay. Mounts on a 4" square electrical box under cabinet or in utility room. Sensor included. Requires 24V AC or 11V AC power input. Motor for Manual Mixing Valves is for valves up to 1-1/2" and provides 24V power. Transformer for Reset Control easily plugs into a wall outlet and is internally fused. Circulator Relays include LED indicator lights, priority zone operation, a data-port for optional plug-in cards and a port for connection to a Vari-speed injection control. Thermostatic Valves maintain and limit mixed hot water to a desired, selectable temperature. Manual Valves are designed for closed or open loop radiant and hydronic heating systems. Variable Speed Injection Circulators incorporate an outdoor reset control and sensor. Used for precision water temperature control via injection mixing with energy saving outdoor reset control. Nickel Plated Brass Manifolds are made using 1" cast brass. Features integral flow meters, balancing valves and air vents. 1 Year Limited Warranty.
Embassy Manifolds, Controls, Mixing Valves & Circulators Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.