Milwaukee® Drum Machine Cables

Milwaukee® Drum Machine Cables

Milwaukee® 48-53-2581 5/16" x 25' Bulb Cable W/Drum

Expect the most work from Milwaukee® Drain Cables constructed of industrial steel spring. The solid polymer inner core delivers the best mix of strength and flexibility. It carries power through the end of the cable for maximum clog crushing force, and maneuvers the tightest bends. Milwaukee® Drain Cables won’t rust to their inner core, increasing the overall cable life. All Milwaukee® Drain Cables can be purchased with a removable inner drum to help prevent cable bind up, and reduce mess. Compatible with Milwaukee® M12™ Drain Snake and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Features:

  • Solid Polymer Core: Best mix of strength and flexibility
  • Carries Power Through End of Cable
  • Maneuvers the Tightest Bends
  • Corrosion Resistant Core: Will not rust to cable
  • End of Cable Indicator: Approximately 3’ from back end of cable
  • "Optional Removable Inner Drum: Prevents cable bind up and contains mess"


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
STYLE CABLE SIZE FOR USE WITH PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:60