Monitor Well Locking Plugs

Monitor Well Locking Plugs

Monitor Well Locking Plugs Are Sized To Seal Schedule 40 Monitor Wells For Controlling Access To Plumbing.

Monitor Well Locking Plugs are made with durable chemical and petroleum-resistant Estaloc plastic top/bottom plates and nitrile sealing O-ring for long lasting use and security. Yellow chromate-coated locking latch accepts solid brass padlock or No. 2 Master padlock. Comes with stainless steel carriage bolt. Meets all EPA requirements for locking plugs. 2" and 4" sizes can also seal schedule 5 plastic and stainless steel pipe. Available back pressure is 6.5 PSI. Feet of head is 15. Sizes vary per model.


COMPARE BACK FEET OF PKG MANUFACTURER'S PRICE
DESCRIPTION SIZE PRESSURE P.S.I HEAD QTY PART NUMBER IMAGE MODEL QTY EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.94:26