Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Barnes 087785, SFU102 Fountain Pump - 1/3HP - 115V - 1-1/2 In. Hose Connection

Rollover image to zoom in

Click image to enlarge

Barnes 087785, SFU102 Fountain Pump - 1/3HP - 115V - 1-1/2 In. Hose Connection

Item #: WBB1637162

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,331.00
Product Information
Customer Review
Product Q&A
Barnes 087785, SFU102 Fountain Pump - 1/3HP - 115V - 1-1/2 In. Hose Connection

Fountain Pump 1 1 3/4" hose connection horizontal mount pump for fountain applications. This pump has a stainless steel screen with brass volute, 416 stainless steel shaft, ball bearing construction single phase 230V motor.

Product Specifications

    • BRANDBarnes
    • WIDTH INCHES7-3/4
    • HEIGHT INCHES15-3/4
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • INLET CONNECTION INCHES1/2
    • MAXIMUM DIAMETER SOLIDS INCHES1/2
    • WEIGHT LBS30
    • COLOR FINISHBlue
    • CONSTRUCTIONCast Iron Casing & Voute
    • SHAFT CONSTRUCTION416SS
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic/Buna
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALCast Iron Vortex
    • ROTATIONS PER MINUTE3450
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS5.8
    • HORSEPOWER1/3
    • MAX GPH50
    • NUMBER OF OUTLETS1
    • SEALSSingle
    • SERIESSump/Effluent
    • STAGES1
    • CORD LENGTH FEET20 FT
    • DISCHARGE CONNECTION TYPENPT Vertical
    • MOTOR TYPEOil
    • TYPESpecialty Pumps
    • DESCRIPTIONFountain Pump
    • FOR USE WITHsump/effluent
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2
    • MANUFACTURERS PART NUMBER087785
    • MODEL NUMBERSFU102
    • MAX. TEMPERATURE104 °F Continuous
    • SELF PRIMINGNo
    • GASKET MATERIALBuna

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed