Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danner Mainstream 6msp Utility Sump Pump - Pkg Qty 2

Danner Mainstream 6msp Utility Sump Pump - Pkg Qty 2

Item #: WBB553979

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$93.95 each

Sold in packages of 2

Price: $187.90
Product Information
Product Q&A
Accessories
Mainstream 6MSP Utility Sump Pump

Mainstream 6MSP utility /Sump Pump is powerful, reliable pumping source for a variety of common and emergency de-watering applications. With a maximum flow rate of 1900GPH, it can quickly remove water from flooded basements and rooftops, swimming pools or pool covers. It comes complete with adapters for standard garden hose and pool vacuum hose fittings. It is lightweight, easily portable, built with a sturdy integrated carry handle, and 25' cord with strain relief. The pump can be completely submerged, fits inside most pool bottom drains and pumps down to 1/8". The High impact thermoplastic housing covers a 1/6 HP Oil-Free motor with thermal protection and comes with a removable screened inlet. For maximum flow rate use a 1 1/2" pool vacuum hose, but unit also comes with a smaller 3/4" garden hose adapter. This unit is not intended for continuous use or muddy applications.

Product Specifications

    • BRANDMainstream
    • LENGTH INCHES8-1/4
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES10-1/2
    • DISCHARGE CONNECTION SIZE INCHES1-1/2 or 3/4
    • WEIGHT LBS8.00
    • COLOR FINISHBlack
    • CONSTRUCTIONEpoxy Filled Plastic Housing, Copper Winding, Ceramic Impeller
    • VOLTAGE110
    • HERTZ60
    • AMPS4
    • WATTAGE370
    • GALLONS PER HOUR1400
    • SUCTION/DRAW HEAD FEET24
    • CORD LENGTH FEET25
    • DISCHARGE CONNECTION TYPEPool Vacumm Hose or Garden Hose
    • PACKAGE QUANTITY2
    • CERTIFICATIONSUL Listed in USA & CA
    • MANUFACTURERS PART NUMBER02585