Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus Farmhouse Sinks With Faucets & Soap Dispensors

Kraus Farmhouse Sinks With Faucets & Soap Dispensors

Kraus Farmhouse Sinks With Faucets And Soap Dispensers Are Used For Commercial Or Home Improvement Projects.

Kraus Farmhouse Sinks With Faucets And Soap Dispensers are made of stainless steel construction with an 18/10 chromium/nickel composition and solid brass for long lasting durability and dependability. Scratch-resistant commercial-grade premium satin finish for added protection. Padded and Stone Guard undercoated insulation over rubber pad reduces noise in use. Unique Kraus 0.75-inch radius curved corners allows for easy cleaning and stylish look. Rear-set 3.5-inch drain opening provides more storage space. Bottom grids with feet and side bumpers protect sink surface from scratches. Includes stainless steel basket strainer, dish towel and cutout template. Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC. Pull-down faucet spray head offers aerated flow or powerful spray selections. Sleek gooseneck design with 360° spout swivel allows for greater reach. Easy-push, self-priming pump soap dispenser swivels 360° and holds 14 ounces of liquid soap. Types are Double Bowl and Single Bowl. Color finishes are Chrome, Oil Rubbed Bronze, Satin Nickel and Stainless Steel. Dimensions vary per type. Package quantity is 1. Limited Lifetime Warranty.


* FREE Shipping on these items

SPOUT H"
  • SPOUT H"
  • 8
  • 28
SPOUT REACH"
COMPARE OVERALL DIMENSIONS BASIN SPOUT ACCESSORY
H" L" W" QTY D" H" REACH" FAUCET HOLES COLOR IMAGE MODEL QTY PRICE