Bradley Shower & Eyewash Thermostatic Mixing Valves

Bradley Shower & Eyewash Thermostatic Mixing Valves

Bradley Shower & Eyewash Thermostatic Mixing Valves Are Used In Commercial Applications.

Bradley Shower & Eyewash Thermostatic Mixing Valves are made of brass to provide long lasting durability. Valves provide tepid water required for drench shower and eye wash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat insures constant outlet temperature. Incoming 1/2", 3/4" and 1" NPT connections. Outlet is 1/2" NPT. Dial thermometer. Maximum operating pressure of 125 PSI. Minimum temperature differential of 15°F between incoming hot water temperature and valve set point. Provides tepid water as required by ANSI Z358.1. 7 GPM @ 30 psi at 7, 26 and 54.


COMPARE CONNECTION SIZE"
CONSTRUCTION GPM @30 PSI INLET OUTLET PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:24