Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FloodMaster RS-097 Water Alarm for Air Conditioner/HVAC Condensate Pan

Rollover image to zoom in

Click image to enlarge

FloodMaster RS-097 Water Alarm for Air Conditioner/HVAC Condensate Pan

Item #: WBB1399065

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95
Product Information
Customer Review
Product Q&A
FloodMaster RS-097 Water Alarm for Air Conditioner/HVAC Condensate Pan

FloodMaster's Air Conditioner Condensate Overflow Detection & Alarm Systems are designed to sound an audible alarm when the sensor puck comes in contact with conductive liquid (such as water). Specifically designed for air conditioning, HVAC, HVACR and water chiller condensate pans, these units feature an elevated (1/2") sensor puck which will allow for a normal amount of water in the pan, but will activate in a near-overflow situation.

Features:
  • Can be used anywhere that water damage can occur
  • System is reusable - when the alarm sounds, fix the problem and reposition the sensor puck for continued protection
  • Order wireless model RS-197 for leak detection on multiple floors or living levels
  • Plugs in to a standard wall outlet (120 VAC)
  • Optional signal wire can be wired through an appropriate relay (not included) to turn off the HVAC unit when the alarm is activated to prevent further leaking
  • Additional sensor pucks can be added to systems where a wider area of leak detection is required

Product Specifications

    • VOLTAGE120VAC
    • TEMPERATURE RANGEUp to 140° F
    • BRANDFloodMaster
    • INSTALLATION TYPEHVAC Units
    • NUMBER OF SENSORS1
    • POWER CORD LENGTH FEET12
    • SENSOR CORD LENGTH FEET8
    • FOR USE WITHRSA-100-008
    • INCLUDESElevated Sensor, Receiver w/Audible Alarm & SPDT Relay
    • MANUFACTURERS PART NUMBERRS-097
    • CONSTRUCTIONHigh Impact ABS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!