Band-Clamp Liquid Filter Vessels

Band-Clamp Liquid Filter Vessels

Band-Clamp Liquid Filter Vessels Are Designed For High Flow Industrial And Commercial Plumbing Applications.

Band-Clamp Liquid Filter Vessels are constructed with 304 stainless steel for long lasting durability and dependability. Multi-cartridge vessels provide 150 PSI, easy access heavy-duty band-clamp closures, and 2" MNPT Inlet/Outlet (accepts DOE or 222 configuration cartridges) for quick cartridge change outs. Available number of cartridges are 4, 5, 7, 12, and 22. Connection types are MNPT and RF Flange. Connection sizes are 2, 3, and 4. Dimensions vary per model.


COMPARE CONNECTION MANUFACTURERS
DIA" H" # OF CARTRIDGES SIZE TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:25