Polysulfone High Purity Replacement Cartridges

Polysulfone High Purity Replacement Cartridges

Polysulfone High Purity Replacement Cartridges Feature A Highly Asymmetric Polysulfone Membrane Media For Efficient Filtration.

Polysulfone High Purity Replacement Cartridges are absolute rated at >99.9% efficiency with retention ratings from 0.05 to 1.2. Durable cartridges provide superior flow rates and long lasting service life. High purity polypropylene hardware. Provides filtration for deionized water systems, liquid clarification, recirculating fluids, and chemical applications. Available filter sizes are 0.05, 0.1, 0.2, 0.45, 0.65, 0.8, and 1.2 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Seal types are EPDM and Viton. Package quantity is 6. Dimensions vary per model.


MICRONS
  • MICRONS
STYLE
  • STYLE
COMPARE END CAP MANUFACTURERS
MICRONS D" H" STYLE SEAL TYPE PKG QTY PART # IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.107.122:46