A.O. Smith® Dura-Power® Light Duty Electric Water Heaters

A.O. Smith® Dura-Power® Light Duty Electric Water Heaters

A.O. Smith® Light Duty Electric Water Heaters Are Used For Light Commercial Applications.

Zinc-plated copper sheath heating elements have a medium-watt density that disperses element temperature over large surface contact areas to minimize scale build-up, maximize efficiency and prolong element life. Includes temperature control. Glass-lined tank provides long lasting protection against corrosion. Anode rod for addition corrosion resistance. Factory installed terminal block provides electrical service to heater. Easy installation. Heaters With Up To 6 KW can be installed for non-simultaneous and single element operation. Heaters Up To 12 KW can be used for simultaneous dual-element operation. UL listed. Meets ASHRAE standards. 3 Year Limited Warranty.


COMPARE DIMENSIONS MANUFACTURERS
CAP. GALLONS DIA." H" KW INPUT ELEMENTS PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:21