Inflators

Inflators

Inflators Allow Quick And Simple Inflation Of Latex Balloons.

Inflators are made with a hand-tight connection for easy attachment to a cylinder. Helium Inflators are made with a versatile brass push valve for fast inflation of balloons. Color-coded cylinder contents gauge clearly indicates gas level. Tapered tip allows easy insertion into foil balloons. Helium inflators operate at max 300 PSI. Helium-Air Mixer Inflators mixes air with helium to save up to 40% on helium closts. Venturi push valve design pulls in atmospheric air as the balloon is being filled. Latex balloons will stay fuller longer than balloons filled with pure helium.


* FREE Shipping on these items

GAS TYPE
COMPARE
GAS TYPE CONNECTION TYPE IMAGE MODEL QTY PRICE
WBB304757
WBB303990*
WBB303991*
WBB303989*