|
Browse Terminals & Disconnects (1,285 Items) |
|
 |
Butt Splices |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
Gardner Bender Butt Splices Provide Quick And Reliable Crimp-Type Connections.
Gardner Bender Butt Splices are available in two types: standard and Heat Shrink. The standard model is color-coded by gauge size, has a rating of 600 Volt max. and a temperature rating of 167°F (75°C). The Heat Shrink model is constructed with Heat Shrink insulation, which melts and flows when heated to create a seal. The seal waterproofs and environmentally seals electrical connections Terminals resist salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volts max. Temperature rating of 221°F (105°C).
|
Butt Splices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|