Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
California Air Tools Orbital Air Sanders & Mini Polishers

California Air Tools Orbital Air Sanders & Mini Polishers

California Air Tools Orbital Air Sanders And Mini Polishers Offer Lightweight Designs To Reduce User Fatigue.

California Air Tools Orbital Air Sanders And Mini Polishers are made of constructed with a Teflon® coated steel tank for long lasting durability and dependability. Mini polisher with 3 inch pad is designed to polish and buff in tight areas. Runs at 2,500 RPM to allow buffing and polishing painted metal or plastic surfaces to high gloss finish. Lightweight, compact size with ergonomic pistol grip makes it used for hard to reach areas. Composite orbital sander with 5 inch or 6 inch pad designed for professional use. Lightweight (2. 3 lbs.) body and rear exhaust reduces fatigue. Types are 3 in. Mini Polisher, Orbital Air Sander with 5 in. Pad and Orbital Air Sander with 6 in. Pad. CFMs at 90 PSI are 2.8 and 3. Pump speeds are 2,500 RPM and 10,000 RPM. Dimensions vary per type. Package quantity is 1. 1 Year Warranty.


COMPARE
DESCRIPTION CFM @ 90 PSI PUMP SPEED RPM IMAGE MODEL QTY PRICE
WBB1043973
WBB1043974