Exelair Air Filters

Exelair Air Filters

Exelair Air Filters Help Manage Compressed Air Applications.

Exelair Air Filters feature a metal bowl with a sightglass for visibility of the fluid. Bowl can be automatically drained under pressure or manually by rotating drain valve at bottom of filter. Push-to-connect drain tubing connection channels water safely away. CFMs are26.5, 140, and 247. Always install filter 20' feet down line of air compressor to allow air to cool and lessen the amount of water carried through the supply line. FRL components feature directional arrows to indicate the flow of air. Capacity is 7.4 oz. Mounting bracket and hardware included. Dimensions vary per model.


COMPARE
MFG PART # COLOR FINISH CFM CONNECTION SIZE " LENGTH " WIDTH " HEIGHT " LENGTH " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:25