Milton & Exelair Filter/Regulator/Lubricator Units

Milton & Exelair Filter/Regulator/Lubricator Units

Milton & Exelair Filter/Regulator/Lubricator Units are used with Pneumatic and Hydraulic Air Compressors.

Milton & Exelair Filter/Regulator/Lubricator Units are filter regulator and lubricator in one unit. Automatic overnight drain operates whenever liquid accumulates in filter bowl. Relieving type regulator exhausts air downstream when pressure rises above the maximum preset pressure. The drip type lubricator allows for precise setting. Pre-assembled unit has polycarbonate bowls with metal bowl guards to provide long lasting durability. Gauge included. PSIs are 150, 145, and 250. Color finish is Black/Silver. Other dimensions vary per model.


COMPARE
ITEM DESCRIPTION COLOR FINISH CFM CONNECTION SIZE " PSI MAX LENGTH " WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:23