Exair Cold Gun Aircoolant Systems

Exair Cold Gun Aircoolant Systems

Exair Cold Gun Aircoolant Systems Are Used For Tool Sharpening, Drill & Cutter Grinding, Routing, Plunge And Form Grinding, Milling Surface Grinding, Drilling, Tire Grinding, Band Sawing, Plastic Machining And More.

Cold Gun Aircoolant Systems produce a stream of clean, cold air that is 50°F (28°C) below supply air temperature. Quiet operation removes heat to prolong tool life and increase productivity on machining operations when liquid coolants cannot be used. Economical alternative to mist systems. Air inlet NPT is 1/4", CFM is 15 or 30.


COMPARE
MFG. PART # CFM AIR INLET NPT PSI MALE/FEMALE THREAD NOISE LEVEL (dB) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.18.114:27