MSI-PRO MP-575 15-Pc Mini-Belt Sander Set, 3-arm kit

Rollover image to zoom in

Click image to enlarge

MSI-PRO MP-575 15-Pc Mini-Belt Sander Set, 3-arm kit

Item #: WBB1347002

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 252.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
MSI-PRO MP-575 15-Pc Mini-Belt Sander Set, 3-arm kit

The MSI-PRO MP-575 is a 3-arm kit that includes arms for 1/4" inside contours, 1/2" and 3/4" flat surface. It contains 3 belts for each arm included.

Product Specifications

    • LENGTH INCHES14.25
    • WIDTH INCHES5.25
    • HEIGHT INCHES2.5
    • COLORBlack
    • BRANDMSI-Pro
    • MANUFACTURERS PART NUMBERMP-575
    • REVERSIBLENo
    • WEIGHT LBS2.6 lbs.
    • FREE SPEED (RPM)16,000
    • PAD SIZE3 arm kit, 18" x 3/8", 18" x 1/2", 18" x 3/4" belt size
    • TOOL TYPEMini Belt Sander
    • AIR INLET NPT1/4" Npt
    • PEAK HORSEPOWER0.5
    • HOUSING MATERIALSteel
    • SIDE GRIP HANDLERubber
    • SCFM USE AT 90 PSI4.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!