Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Filter, Regulator & Lubricator (FRL) Units


(457 Items)
Atlas Copco Compressed Air Filters
Remove
Narrow Your Results By:
NPT
1/2" (4)
1" (2)
3/4" (2)
3/8" (2)
CFM
127 (2)
19 (2)
36 (2)
68 (2)
93 (2)
Micron Rating
.01 (5)
1 (5)
Our Price
Under $133.00 (2)
$165.00 - $166.00 (2)
$210.00 - $211.00 (2)
$231.00 - $232.00 (2)
Over $301.00 (2)





Atlas Copco Compressed Air Filters
Atlas Copco Compressed Air Filters Atlas Copco Compressed Air Filters Are Ideal For Industrial Filtration And Contaminant Removal Applications.

Atlas Copco Compressed Air Filters are solidly manufactured for long lasting durability and dependability. Die cast aluminum housings with special anodized treatment outside and inside. External ribs enable a firm grip to allow for easy removal of the bowl. High performance automatic drain. Sight glass. Unique head design (inlet guide). High performance stainless steel filter cores ensures hardiness of the cartridges. Top quality filter media ensuring low pressure drop and long cartridge life. Synthetic foam. Double o-rings for proper sealing, reducing leakage risks. Audible alarm. Various General Purpose or High Efficiency Inline filters are available in 19, 36, 68, 93 and 127 CFM's to fit 3/8, 1/2, 3/4 and 1 inch NPT connections.


Atlas Copco Compressed Air Filters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MICRON MANUFACTURERS
DESCRIPTION CFM RATING PSI NPT PART# IMAGE MODEL QTY PRICE
General Purpose Inline Filter1912323/8"DD9 NPT 3/8"
WBB585557$132.95
High Efficiency Inline Filter19.012323/8"PD9 NPT 3/8"
WBB585562$132.95
General Purpose Inline Filter3612321/2"DD17 NPT 1/2"
WBB585558$165.95
High Efficiency Inline Filter36.012321/2"PD17 NPT 1/2"
WBB585563$165.95
General Purpose Inline Filter6812321/2"DD32 NPT 1/2"
WBB585559$210.95
High Efficiency Inline Filter68.012321/2"PD32 NPT 1/2"
WBB585564$210.95
General Purpose Inline Filter9312323/4"DD44 NPT 3/4"
WBB585560$231.95
High Efficiency Inline Filter93.012323/4"PD44 NPT 3/4"
WBB585565$231.95
General Purpose Inline Filter12712321"DD60 NPT 1"
WBB585561$301.95
High Efficiency Inline Filter127.012321"PD60 NPT 1"
WBB585566$301.95
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
(66)