Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant® Tech-Spec® 2-Pole 2-Wire Midget Locking Devices
Remove
Narrow Your Results By:
Device Type
Connector (2)
Flanged Receptacle (1)
Motor Base (1)
Plug (1)
Our Price
Under $11.00 (1)
$11.00 - $12.00 (1)
$12.00 - $13.00 (1)
$13.00 - $14.00 (1)
Over $14.00 (1)





Bryant® Tech-Spec® 2-Pole 2-Wire Midget Locking Devices
Bryant® Tech-Spec® 2-Pole 2-Wire Midget Locking Devices Bryant® Tech-Spec® Midget Locking Devices Are Built With High Quality Standards That Meet Several National Requirements.

Made using impact and chemical resistant nylon with a non-metallic, automatic cord grip. Hand grip features a wide-rib, non-slip design. Individual wire pockets, clamp-type terminals. Dead front construction complies with NEC requirements. Plug face surrounds blades to prevent infiltration of contaminants. EPDM dust seal surrounds cord to prevent moisture and contaminants from entering wire chamber. Tapered cover eliminates snagging. Internal Triple-Gripper™ cord grip provides secure cord retention. UL listed. CSA certified.


Bryant® Tech-Spec® 2-Pole 2-Wire Midget Locking Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
AMPERAGE VOLTAGE NEMA DEVICE COLOR PART NUMBER IMAGE MODEL QTY PRICE
15A125VML-1Flanged ReceptacleWhite7468N
WBB216200$12.75
15A125VML-1ConnectorBlack7464NB
WBB216185$13.00
15A125VML-1PlugBlack/White7465N
WBB216041$10.50
15A125VML-1ConnectorBlack/White7464N
WBB216198$11.50
15A125VML-1Motor BaseWhite7466N
WBB216199$14.75
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
(74)