Freeman Fittings

Freeman Fittings

Pneumatic Fittings Are Used For Various Automotive And Industrial Hose Coupling Or Plugging Applications.

Pneumatic Fittings are made of corrosion-resistant Zinc or Brass construction for long lasting durability and dependability. Various types designed for quick and secure automotive or industrial pneumatic hose connections, coupling and plugging applications include Female to Female, Male to Male, Male to Female, Barbed, Push Button, Swivel, Reducer and more. In-line valve on most fittings keeps hose pressurized when disconnected and helps to reduce whip. Available in various 1/4 and 3/8 inch connection configurations. Accessory Packs combining various connectors and tools also available.


DESCRIPTION
  • DESCRIPTION
CONNECTION TYPE
  • CONNECTION TYPE
COMPARE MANUFACTURERS
DESCRIPTION CONNECTION TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:46