Wika® Aluminum Safety Process Gauges With Stainless Steel Wetted Parts

Wika® Aluminum Safety Process Gauges With Stainless Steel Wetted Parts

Wika® Aluminum Safety Process Gauges With Stainless Steel Wetted Parts Are Used For Process Panel And Control Applications.

Gauges are made with glass-covered hinged ring front with securing screws. Black painted aluminum case. Wetted parts are 316 stainless steel. Lower back mount connection. White aluminum dial with black aluminum adjustable pointer. Hinged ring front allows easy access to adjustable pointer. Ambient operating temperature range is -40 to 140°F. Available gauge sizes are 4-1/2” or . Connections are 1/2” NPT or 1/4” NPT. Gauges meet ASME Grade 2A accuracy standards.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.16.58:66