Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(342 Items)
Sub Category
AC Electric Vibrators (124)
Remove
Vibco Adjustable Speed And Force Electric Vibrators
Remove
Narrow Your Results By:
Amps
1.3 (1)
2.5 (3)
2.6 (1)
3.5 (1)
6.5 (1)
Force Lbs
60 (3)
100 (1)
1000 (1)
200 (1)
500 (1)
Our Price
Under $432.00 (1)
$454.00 - $455.00 (1)
$480.00 - $481.00 (1)
$512.00 - $513.00 (1)
$628.00 - $629.00 (1)
$1,045.00 - $1,046.00 (1)
Over $1,306.00 (1)





Vibco Adjustable Speed And Force Electric Vibrators
Vibco Adjustable Speed And Force Electric Vibrators Vibco Adjustable Speed And Force Electric Vibrators Are Ideal For Indoor Or Outdoor Use For Test Tables, Screening, Packaging, Bins, Chutes And More.

Adjustable speed and force electric vibrators may be force and speed adjusted while running. Vibrator is noiseless to meet even the most stringent anti-noise pollution requirements. Permanent magnet DC motor and SCR control provide overload protection and easy speed dial control. All SCR model vibrators plug directly into a standard 115-volt AC current with no special wiring or circuitry. Complete enclosure allows vibrator to be used indoors or outdoors in dusty or wet locations. Easily adjustable eccentric settings give additional adjustability. SCR is continuous duty rated even at maximum eccentric setting. Vibrators are available in a variety of sizes and configurations to suit various needs.


Vibco Adjustable Speed And Force Electric Vibrators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORCE
SERIES PART NUMBER LBS NEWTONS AMPS dB LENGTH " IMAGE MODEL QTY PRICE
SCRSCR-60CE602672.5686.375
WBB261255 $454.95
SCRSCR-1000100044496.57214.25
WBB261238 $1,306.00
SCRSCR-2002008902.6708.1875
WBB261239 $628.00
SCRSCR-1001004451.3686.75
WBB261237 $512.00
SCRSCR-50050022253.57013.1875
WBB261240 $1,045.00
SCRSCR-60602672.5686.375
WBB261241 $480.95
SCRSCR-60CI602672.5686.375
WBB261256 $431.95
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
(54)