TFFN - Fixture and Machine Tool Wire

TFFN - Fixture and Machine Tool Wire

TFFN / MTW Wire Is Used For Lighting Fixtures, Machine Tool Wiring And Many Other Uses.

Type TFFN or MTW or AWM wire may be used as fixture wire, machine tool wiring, or appliance wiring as specified in the National Electrical Code. Made using a nylon jacket with thermoplastic insulation. Suitable for use in wet or dry locations; 60°C temperature limit in wet locations and 90°C heat capacity in dry locations. Built-in annealed copper conductors. Insulation is heat and moisture resistant PVC. Nylon jacket is abrasion, moisture, gasoline and oil resistant. Voltage rating for all applications is 600 volts. UL & CSA listed.


COMPARE
GAUGE MAX. VOLTAGE COLOR HEAT CAPACITY THHN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.93.187:62