Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Greenlee 52178 Lxt Variable Voltage Rapid Charger

Rollover image to zoom in

Click image to enlarge

Greenlee 52178 Lxt Variable Voltage Rapid Charger

Item #: WBB1649794

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Customer Review
Product Q&A
GREENLEE AH-LION BATTERIES
Greenlee 52187 Lxt Variable Voltage Rapid Charger

Greenlee 52187 Lxt Variable Voltage Rapid Charger communicates with a battery's individual memory chip to analyze battery condition and recognize battery history. Built-in fan cools the battery to produce more lifetime work.

Product Specifications

    • BRANDGreenlee
    • DESCRIPTIONLxt Variable Voltage Rapid Charger
    • MANUFACTURERS PART NUMBER52178
    • OVERALL DIMENSIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed