Harloff Stainless Steel Narcotics Cabinets

Harloff Stainless Steel Narcotics Cabinets

Harloff Stainless Steel Narcotics Cabinets Are Used For Hospitals, Schools, Municipal Buildings And More.

Narcotics Stainless Steel Cabinets are made of full length stainless steel pinned door hinges to prevent pin removal and for long lasting durability. Stainless Steel finish adds strength. Predrilled holes in back provided for mounting on a wall, cabinet or other solid surface. Dual door construction- complies with most JCAHO and state regulations. True double locking protection with 2 high security pick-resistant tubular locks have unique lock sequences so all cabinets are keyed differently for added security. Four keys per lock included. Narcotics cabinet delivered ready to use (door handle and shelf must be installed). Internal adjustable and/or removable shelves provide convenience. Reversible construction so it can be mounted with door opening to the right or left. Cabinet dimensions vary by style. Available styles are One Door on Piano Hinge or Two Door on Piano Hinge. Twelve year warranty against manufacturer defect. Wall mounting hardware included.


COMPARE
DIMENSIONS
W" D" H" DOOR TYPE ADJ. SHELVES IMAGE MODEL QTY PRICE
WBB622042
WBB622032
WBB622049
WBB622043
WBB622033
WBB622050
WBB622041
WBB622044