Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bulwark® Flame Resistant Work Pants

Bulwark® Flame Resistant Work Pants

Bulwark® Flame Resistant Work Pants Provide Protection For Legs For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

Bulwark® Flame Resistant Work Pants are made of 100% flame resistant cotton to provide worker and workplace safety and long lasting durability. Available styles include Cargo Pocket, Cargo Pocket, Work Pants - 7 oz and 5.8 oz, Cargo pocket Work Pants and Jean Style Pants. Pants feature two slack-style front pockets, two set-in hip pockets and left hip with button closure. Men's and Women's sizes available in 4-58. Lengths are 30, 31, 32, 33 and 34 and 34, 36, and 37 unhemmed. Available colors are Charcoal, Khaki, Navy, Royal Blue and Visual Green. Meets NFPA 2112 Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire, and protective clothing and live working clothing requirements.


DESCRIPTION
  • DESCRIPTION
GENDER
  • GENDER
SIZE
  • SIZE
LENGTH
  • LENGTH
COLOR
  • COLOR
COMPARE
BRAND DESCRIPTION GENDER SIZE LENGTH COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:44